Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Biohazard Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English
Mfr # LCU1-0045-ED_7x10
Zoro # G6029742
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Biohazard Infectious Waste
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0045-ED_7x10
- Zoro # G6029742
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X0012NF)
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0411-ND_14X10 (LCU4-0411-ND_14X10)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Carbon Monoxide (CO), Portrait (OS-DS-P-1218-V-2415)
- Lyle Chemical, Gas & Hazardous Material Signs