Shop All Personal Protective Equipment Signs
Lyle
Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU3-0492-RD_7x5
Zoro # G4293059
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0492-RD_7x5
- Zoro # G4293059
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Asbestos Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- VISUAL WORKPLACE PVC-Board, Green, 6"X12 (15-1924-0612-614)
- NMC Danger Lock Out Equipment Before Servicing Label, Pk5 (DGA18AP)
- LYLE Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1368-NA_10x7 (U4-1368-NA_10x7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0303-RD_5x3.5)
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- LYLE Safety Sign, Hearing Protectin Area, 10inH (U4-1400-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- NMC Caution Safety Shoes Required In This Area Sign (CGA9RB)
- Lyle Personal Protective Equipment Signs