Shop All Slip, Trip & Fall Hazard Signs
Lyle
Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle
Mfr # LCU4-0079-NA_14X10
Zoro # G8745646
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Trench. Fall Will Result In Severe Injury Or Death.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0079-NA_14X10
- Zoro # G8745646
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Open Trench Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473X47 (473X47)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, PVA And Cotton (6705CT)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Decal, Warning Slippery Floor, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU6-0054-ND_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1057-RD_7X5 (U7-1057-RD_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Plastic Steps Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU5-0080-NP_14X10)
- NMC Danger Open Pit Sign, D109A (D109A)
- Lyle Slip, Trip & Fall Hazard Signs