Shop All Exit Signs
Lyle
Aluminum Exit & Entrance Sign, 10x14in
Mfr # U1-1008-GA_14x10
Zoro # G6039159
original price:
$15.98
5% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1008-GA_14x10
- Zoro # G6039159
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC38)
- ELIDE FIRE USARPS. Elide Fire 6 Ball (ELY6)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- JUSTRITE Document Box, 13-1/8 In. W, 3-4/7 In. D (23306)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- LYLE Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0006-ED_10x7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Recycled Aluminum, Red, White (U7-1069-RA_10X7)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- Lyle Exit Signs