Shop All Exit Signs
Lyle
Aluminum Exit & Entrance Sign, 10x14in
Mfr # LCU1-0006-GA_14x10
Zoro # G6574397
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT (ARROW LEFT)
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0006-GA_14x10
- Zoro # G6574397
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Left), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON MFG Paulson AmpShield Cap Bracket for Slotted Hard Caps, Blue, (AMP-CS)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- SIGNMISSION OSHA WARNING, 12" Width, Rigid Plastic, 12" W, 18" L, Landscape, OS-WS-P-1218-L-12468 (OS-WS-P-1218-L-12468)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1074-NP_14X10)
- LYLE Emergency Exit Sign, English, 7" W, 5" H, Vinyl (U6-1078-RD_7X5)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1087-RA_14X10)
- LYLE No Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0007-GA_14x10)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- Lyle Exit Signs