Shop All Exit Signs
Lyle
Aluminum Emergency Exit Sign, 10x14in
Mfr # U7-1074-GA_14x10
Zoro # G6048030
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY EXIT
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1074-GA_14x10
- Zoro # G6048030
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- DUNLOP Rubber Boots, 6, Unisex, PR1 (MZ2LE02)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (U5-1430-RD_10X7)
- LYLE Danger Sign, 5inx7in, Reflective Sheeting (U3-1319-RD_7X5)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- LYLE Exit Sign, English, 12-1/4" W, 10" H, Recycled Aluminum, White (LCVB-0039-RA_7x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- NMC Not An Exit Sign (M27A)
- Lyle Signs