Shop All Machine Signs
Lyle
Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7
Mfr # LCU4-0256-NA_10X7
Zoro # G8760361
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Overhead Crane
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0256-NA_10X7
- Zoro # G8760361
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-571)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- LYLE Reflective Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0492-RA_10X7)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0580-RD_7X5)
- LYLE Crane & Hoists Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0256-RD_5X3.5)
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- Lyle Signs