Shop All Electrical Hazard Signs
Lyle
Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes
Mfr # LCU4-0232-NA_14X10
Zoro # G8759287
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Electrical Equipment
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0232-NA_14X10
- Zoro # G8759287
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Electrical Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot (SC200917BRXL)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- ZORO SELECT Shadow Board Combo Kit, Yellow, Wall (7DX12)
- NEVS IV Drug Line Label - Labetalol/Labetalol 7/8" x 3" Violet w/Black (N-12977)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- LYLE Electrical Hazard Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU6-0093-RD_7X5)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0440-NA_14X10)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1190-RD_7X5)
- LYLE Safety Sign, OSHA Regulations, Caution (U4-1574-RD_7X10)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- LYLE Decaldanger Overhead Power, 10"x7" (LCU4-0048-ND_10X7)
- Lyle Electrical Hazard Signs