Shop All Security & Access Signs
Lyle
Admittance Sign, 5x7 In., English
Mfr # U1-1005-RD_7X5
Zoro # G1817676
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend Authorized Personnel Only
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1005-RD_7X5
- Zoro # G1817676
- UPC # 849362004635
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- PIP Hi-Visibility Sweats, Lime Yllw, L (323-1370B-LY/L)
- IRONWEAR General Protection Visor Green (3940-G)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54186)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- LYLE Aluminum Authorized Personnel Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU5-0052-NA_10X7)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- LYLE No Trespassing Notice, Aluminum, 14"x10", Legend Style: Text (LCU5-0247-NA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10 (U5-1511-RA_14X10)
- LYLE Caution Sign, Quarantine Area, 7x10 In., U4-1614-RD_10X7 (U4-1614-RD_10X7)
- NMC Notice All Employees Are Required To Report Sign - Bilingual, ESN367RC (ESN367RC)
- Lyle Signs