Shop All Parking Signs
Lyle
ADA Handicapped Parking Sign, 18" x 12, T1-6246-HI_12x18
Mfr # T1-6246-HI_12x18
Zoro # G6041277
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend HANDICAPPED PARKING (W HDCP Sym)
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-6246-HI_12x18
- Zoro # G6041277
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- BLACKCANYON OUTFITTERS BCO RFID MONEY CLIP WALLET/ BK/BR (BCO5731RFID)
- BRADY Pipe Marker, PK5, 7270-1-PK (7270-1-PK)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- LYLE Private Property No Parking Sign, 18"x12, T1-1169-EG_12x18 (T1-1169-EG_12x18)
- LYLE Handicapped Parking Sign, 12" x 18 (L-31-18HA)
- LYLE Permit Parking Sign, 18" x 12, T1-1195-EG_12x18 (T1-1195-EG_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- LYLE Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18 (T1-1066-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-3035-EG_12x18 (T1-3035-EG_12x18)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1154-EG_12x18 (T1-1154-EG_12x18)
- Lyle Signs