Shop All Parking Signs
Lyle
ADA Handicapped Parking Sign, 18" x 12, T1-1129-EG_12x18
Mfr # T1-1129-EG_12x18
Zoro # G5264968
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No legend
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1129-EG_12x18
- Zoro # G5264968
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1055-EG_12x18 (T1-1055-EG_12x18)
- LYLE Customer Parking Sign, 18" x 12, T1-1178-EG_12x18 (T1-1178-EG_12x18)
- LYLE Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18 (T1-6113-HI_12x18)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- LYLE Private Parking Sign, 24" x 18, RP-124-18HA (RP-124-18HA)
- LYLE Driveway No Parking Sign, 18" x 12, LR7-28-12HA (LR7-28-12HA)
- LYLE Van Accessible Parking Sign, 6" x 12, R7-8A-12HA (R7-8A-12HA)
- Lyle Signs