Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Acetylene Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0324-ND_5X3.5
Mfr # LCU4-0324-ND_5X3.5
Zoro # G9326567
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Acetylene
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0324-ND_5X3.5
- Zoro # G9326567
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Acetylene Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- GENUINE JOE Genuine Joe Indoor Mat, Charcoal Gray, 36" W x 60" L (GJO59473)
- NAPCO Control Panel Board, Max. Number Zones 32 (GEM-P1632-EXPCBD)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- LYLE Hydrochloric Acid Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0394-RD_14X10 (LCU4-0394-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1608-RA_14X10 (U4-1608-RA_14X10)
- NMC Danger Cyanide Sign, D426PB (D426PB)
- Lyle Signs