Shop All Pallet Jacks
Lyftex
Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity
Mfr # LXX22M-2145
Zoro # G4370898
product price: $1,008.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Length 60"
- Overall Width 21"
- Load Capacity 2200 lb
- Fork Length 45in
Product Information
- Brand Lyftex
- MFR # LXX22M-2145
- Zoro # G4370898
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 55" |
Overall Length | 60" |
Overall Width | 21" |
Fork Length | 45in |
Roller Dia. | 2" x 2.75" |
Fork Width | 6.25 in |
Details
Load Capacity | 2200 lb |
Grease Fittings | Yes |
Wheel Material | Non-Marking Polyurethane |
Roller Material | Non-Marking Polyurethane |
Construction | Steel |
Fork Style | High Lift |
Description
Premium Manual High-Lift Pallet Jack with Tall Backrest, Leak-proof pump, Capacity 2200lbs, Fork Size: 21"W x 45"L, Min. Lowered Height 3.25", Max. Lifting Height: 32", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Locking Design Mechanism prevets unit from rolling when forks are raised over 12", ATTENTION: This unit is designed to lift and carry open bottom pallets or skids only.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Ergonomic, 2 Shelves (XS130U500)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- LYFTEX Semi Electric High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22E-2745)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- LYFTEX HEAVY DUTY PALLET JACK W/ PROGRESSIVE HAND-BRAKE, 27"x48", CAP:5500 LBS (LXHD55-2748HB)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 27"x48", CAP: 4400 LBS (LXS44-2748)
- LYFTEX SEMI ELECTRIC PALLET JACK, 27"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2745)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 114", CAP: 2200 LBS (LXECL22-114)
- Lyftex Pallet Jacks & Pallet Tilters