Shop All Pallet Jacks
Lyftex
HEAVY DUTY PALLET JACK, FORK SIZE: 27"x48", CAPACITY: 5500 LBS
Mfr # LXHD55-2748
Zoro # G4370870
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Product Information
- Brand Lyftex
- MFR # LXHD55-2748
- Zoro # G4370870
- Country of Origin China
- Category Pallet Jacks
Description
Heavy-Duty Manual Pallet Jack, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,500 LBS (HD-63-PS-KDW-1)
- CASTERHQ 4"x2" Swivel Casters Heavy Duty Polyurethane Wheel on Steel Hub W/ (HD6640-01-PCI-TLB-S04)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- MARTIN SPROCKET & GEAR Split Gland Seal - Loose, CSS3 (CSS3)
- LYFTEX SEMI ELECTRIC PALLET JACK, 27"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2745)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 63", CAP: 2200 LBS (LXECL22-63)
- LYFTEX HEAVY DUTY PALLET JACK W/ PROGRESSIVE HAND-BRAKE, 21"x48", CAP:5500 LBS (LXHD55-2148HB)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- LYFTEX Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22M-2745)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- Lyftex Pallet Jacks & Pallet Tilters