Shop All Pallet Jacks
Lyftex
ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 63", CAP: 2200 LBS
Mfr # LXECL22-63
Zoro # G4370828
Item requires special delivery charges. A $570.00 per item surcharge will be applied.
$6,459.99
Free 30-Day Returns
Product Information
- Brand Lyftex
- MFR # LXECL22-63
- Zoro # G4370828
- Country of Origin China
- Category Pallet Jacks
Description
Electric Walkie Stacker, with adjustable straddle-leg, Capacity 2200lbs, Single Mast with Max Lift height 63", 2 x 12V/85Ah Maintenance-Free batteries and Built-in Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P21S-EP040K-14-001)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- HAMILTON Plte Caster, Rgd, Cast Iron, 8", 1500 lb. (R-HS-8MB)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- LYFTEX HEAVY DUTY PALLET JACK W/ PROGRESSIVE HAND-BRAKE, 21"x48", CAP:5500 LBS (LXHD55-2148HB)
- LYFTEX Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22M-2745)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 27"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2745)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 22"x48", CAP: 4400 LBS (LXS44-2245)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- Lyftex Pallet Jacks & Pallet Tilters