Shop All Workbench Accessories
Lw Scientific
Usa Ready Warm, Warm Work Station, Bench
Mfr # FWL-04PL-BTD3
Zoro # G7701274
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Includes Power Adapter
- Overall Height 3 1/8 in
- Overall Length 22.9 in
- Standards ISO 13485:2016
Product Information
- Brand Lw Scientific
- MFR # FWL-04PL-BTD3
- Zoro # G7701274
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Overall Width | 12 in |
Overall Height | 3 1/8 in |
Overall Length | 22.9 in |
Plate Length | 18 in |
Plate Width | 12 in |
Overall Depth | 12 in |
Description
Hot Plate, Temp. Range (C) Ambient to 50 Degrees , Temp. Range (F) Ambient to 122 Degrees , Plate Length 18 in, Plate Width 12 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - Metric 4 L, Overall Height 3 1/8 in, Overall Length 22.9 in, Overall Width 12 in, Number of Stirring Positions 1, Auto Shutoff Yes, Includes Timer No, Voltage 100 to 240V AC, 2 A Amps, 100 W Watts, Resists Non-Acidic Water Base Liquids, Standards ISO 13485:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NWS Shop Rag in a Box Holder, Silver (NW380605)
- 80/20 T-Handle Hex Wrench 3/16" Ball End (65-6000)
- SP SCIENCEWARE Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, Clear, 6-1/2 in; 9-1/4 in L (F24987-0000)
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- MILLER ELECTRIC Drawer Module, 26 W x 16 D x 10 H, Blue (300610)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T831607)
- GLOBAL INDUSTRIAL 48inH Upright Kit, , 200 lbs. Capacity, Steel, Blue (606940)
- TOOLPRO Step Bar with Hardware for StepUp Bench (TP88091)
- Lw Scientific Workbench Accessories