Shop All Digital Microscopes
Lw Scientific
Student Microscope
Mfr # EDM-MM4A-DAL3
Zoro # G7078233
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Moveable 1.25 ABBE Condenser
- Microscope Type Compound
- Light Source LED
- Optical Field of View 18 mm
Product Information
- Brand Lw Scientific
- MFR # EDM-MM4A-DAL3
- Zoro # G7078233
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 22 mm |
Manufacturers Warranty Length | 1 yr |
Base Dimensions | 5 1/4 in x 7 in |
Overall Width | 5 1/4 in |
Overall Height | 14 in |
Overall Depth | 6 1/2 in |
Maximum Specimen Height | 22 mm |
Stage Depth | 124 mm |
Eyepiece Size | WF10x/18 mm |
Base Length | 7 in |
Base Width | 5 1/4 in |
Stage Width | 115 mm |
Description
Student Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 5 1/4 in x 7 in, Manufacturers Warranty Length 1 yr, Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Moveable 1.25 ABBE Condenser, Includes Dust Cover, Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 53-400 Black P/P Continuous Thread Closure, Ps22 Plain, Smooth Skirt, Smooth Top (059315)
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- QORPAK Bottle, 4 oz, PK24 (GLC-01755)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Microscope Camera, 5MP, Color, C-Mount (MVC-U5MP-WiFi)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- Lw Scientific Digital Microscopes