Shop All Centrifuges
Lw Scientific
Mx5 Centrifuge W/Swing Out Bucket Rotor
Mfr # M5C-BKSU-15T1
Zoro # G6089113
product price: $2,782.99
/ea
Free Shipping & Returns
$2,782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V
- Lab Rotor Material Aluminum
- For Use With Blood, Urine, & Fecal Tubes, Conical Tubes
- Type - Centrifuge Benchtop
- Motor Type Brushless DC
Product Information
- Brand Lw Scientific
- MFR # M5C-BKSU-15T1
- Zoro # G6089113
- Country of Origin United States
- Category Centrifuges
Dimensions
Rotor Dia. | 29.2 cm |
Overall Width | 16 in |
Overall Depth | 16 1/2 in |
Overall Height | 11 1/2 in |
Rotor Diameter | 11 1/2 in |
Maximum Test Tube Size | 4.7 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 24 x 3ml to 10ml, 8 x 11ml to 15ml, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 3 to 15 mL Inserts, Lab Rotor Material Aluminum, Rotor Dia. 29.2 cm, Overall Depth 16 1/2 in, Overall Height 11 1/2 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (MSTAT101004)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 9.0cm, PK100 (2050013)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- UNITED SCIENTIFIC Microscope Slides, Glass, Frosted Ends, (MSLF01)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-9100/4/115)
- Lw Scientific Centrifuges