Shop All Digital Microscopes
Lw Scientific
Microscope, Revelation-III, Binocular
Mfr # R3M-BN4A-DAL3
Zoro # G4129763
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 30,000-Hour Bulb Life
- Microscope Type Compound
- Light Source LED
- Optical Field of View 18 mm
Product Information
- Brand Lw Scientific
- MFR # R3M-BN4A-DAL3
- Zoro # G4129763
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 30 mm |
Manufacturers Warranty Length | 1 yr (Electronics), Lifetime (Optics and Mechanical) |
Base Dimensions | 7 in x 9 in |
Overall Width | 7 in |
Overall Height | 15 in |
Overall Depth | 9 in |
Maximum Specimen Height | 30 mm |
Base Length | 9 in |
Stage Depth | 140 mm |
Eyepiece Size | WF10x/18 mm |
Stage Width | 130 mm |
Base Width | 7 in |
Description
Medical Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 30 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 in x 9 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features 30,000-Hour Bulb Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Dremel Carbon Motor Brush 90930 (90930)
- QORPAK Vial, 4 dram, PK144 (GLC-00995)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope Camera, 5MP, Color, C-Mount (MVC-U5MP-WiFi)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- CELESTRON ACQUISITION, LLC Celestron Handheld Digital Microscope Pro (44308)
- Lw Scientific Microscopes