Shop All Digital Microscopes
Lw Scientific
Microscope Camera
Mfr # MVC-U5MP-EMTN
Zoro # G6807561
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capture Mode Still Image and Video
- Features 1.2 Lux Sensitivity, 2.0 USB for Live Streaming
- Megapixels 3.1 MP
- Image Sensor Format 1/1.8 in
- Sensor Type CMOS
Product Information
- Brand Lw Scientific
- MFR # MVC-U5MP-EMTN
- Zoro # G6807561
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 2 1/4 in |
Overall Length | 3 1/2 in |
Description
Microscope Camera, Capture Mode Still Image and Video, Megapixels 3.1 MP, Image Sensor Format 1/1.8 in, Sensor Type CMOS, Interface - Lab Equipment USB 2.0, Color/Monochrome Color, Frame Rate 1280 x 960: 18 fps, 2592 x 1944: 5 fps, 640 x 480: 60 fps, Mounting Type C-Mount, Compatible With MAC 32 Bit and 64 Bit 10.6 and Higher, PC Windows XP/Vista/Windows 7 (32 Bit and 64 Bit), Operating Temp. 0 Degrees to 50 Degrees C, Humidity 5 Percent to 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Dishwasher Metal Thermometer w (98767-28)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope Camera, 5MP, Color, C-Mount (MVC-U5MP-WiFi)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- Lw Scientific Microscopes