Shop All Digital Microscopes
Lw Scientific
Microscope Camera, 5MP, Color, C-Mount
Mfr # MVC-U5MP-WiFi
Zoro # G3360896
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capture Mode Still Image and Video
- Features Programmable
- Megapixels 2 MP
- Image Sensor Format 1/2 in
- Sensor Type CMOS
Product Information
- Brand Lw Scientific
- MFR # MVC-U5MP-WiFi
- Zoro # G3360896
- UPC # 664816001110
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Height | 2 1/4 in |
Overall Length | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Microscope Camera, Capture Mode Still Image and Video, Megapixels 2 MP, Image Sensor Format 1/2 in, Sensor Type CMOS, Interface - Lab Equipment USB 2.0, Color/Monochrome Color, Frame Rate 20 fps, Mounting Type C-Mount, Compatible With MAC 32 Bit and 64 Bit 10.6 and Higher, PC Windows XP/Vista/Windows 7 (32 Bit and 64 Bit), Operating Temp. 0 Degrees to 50 Degrees C, Humidity 5 Percent to 95 Percent, Resolution 1600 x 1200, Display Digital, Overall Height 2 1/4 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- LAMOTTE Turbidity Standard (1447)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- Lw Scientific Microscopes