Shop All Lab Incubators
Lw Scientific
Incubator, 12-7/8inWx16-13/16inH, 110V
Mfr # ICL-020L-D071
Zoro # G3809788
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 2 Degrees to 65 Degrees C
- Chamber Width 11.81 in
- Capacity (Cu.-Ft.) 0.7 cu ft
- Overall Height 16 3/4 in
- Chamber Depth 9.8 in
Product Information
- Brand Lw Scientific
- MFR # ICL-020L-D071
- Zoro # G3809788
- UPC # 664816002315
- Country of Origin United States
- Category Lab Incubators
Dimensions
Chamber Width | 11.81 in |
Overall Height | 16 3/4 in |
Chamber Depth | 9.8 in |
Chamber Height | 10.6 in |
Overall Width | 12 7/8 in |
Overall Depth | 11 3/4 in |
Interior Height | 10 5/8 in |
Interior Depth | 9 3/4 in |
Interior Width | 11 3/4 in |
Description
Incubator, Temp. Range (C) 2 Degrees to 65 Degrees C, Temp. Range (F) 36 Degrees to 150 Degrees F, Capacity (Cu.-Ft.) 0.7 cu ft, Capacity (ML) 20,000 mL, Overall Height 16 3/4 in, Overall Width 12 7/8 in, Overall Depth 11 3/4 in, Digital, Convection Type Gravity, Chamber Depth 9.8 in, Chamber Height 10.6 in, Chamber Width 11.81 in, Humidity Range Ambient 5 Percent to 95 Percent, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- BENCHMARK SCIENTIFIC Block 12x15mL Centrifuge Tubes (BSW15)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- CORNING Mini Incubator (246265)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- Lw Scientific Lab Heaters