Shop All Centrifuges
Lw Scientific
Centrifuge, Variable, 8, 3mL to 15mL
Mfr # E8C-U8AV-150P
Zoro # G3360570
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Portable
- Refrigerated No
- Capacity - Lab Equipment 8 x 15mL, 8 x 3mL
- Max. Speed - Lab Equipment 3,500 RPM
- Lab Rotor Type Angled
Product Information
- Brand Lw Scientific
- MFR # E8C-U8AV-150P
- Zoro # G3360570
- UPC # 664816001172
- Country of Origin United States
- Category Centrifuges
Dimensions
Width | 11" |
Height | 9-1/2" |
Maximum Test Tube Size | 4.9 in |
Overall Depth | 11 in |
Overall Width | 11 in |
Tube Size | 3mL to 15mL |
Overall Height | 9 1/2 in |
Rotor Dia. | 8.8 in |
Rotor Diameter | 8 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Portable, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, 8 x 3mL, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable No, Display Analog, Adapters Included (8) 15 mL, Lab Rotor Material Plastic, Rotor Dia. 8.8 in, Overall Depth 11 in, Overall Height 9 1/2 in, Overall Width 11 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- CHICAGO PNEUMATIC NEEDLE SET (CP8940159860)
- ALCONOX Detergent, 1 gal., PK4 (2001)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- Lw Scientific Centrifuges