Shop All Centrifuges
Lw Scientific
Centrifuge, Usa E8, Variable Speed, With
Mfr # E8C-U8AV-CR03
Zoro # G6088124
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Aluminum, Steel
- Overall Width 11 in
- For Use With Blood, Urine, & Fecal Tubes, 75mm Capillary Tubes, Conical Tubes, Microtubes
- Weight 9.5 lb
- Standards CE, cUL, UL
Product Information
- Brand Lw Scientific
- MFR # E8C-U8AV-CR03
- Zoro # G6088124
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Width | 11 in |
Overall Height | 9 1/2 in |
Overall Depth | 11 in |
Rotor Dia. | 22.4 cm |
Rotor Diameter | 8 3/4 in |
Maximum Test Tube Size | 4.9 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 1ml to 2ml, 8 x 3ml to 4ml, 8 x 5ml to 15ml, 8 x 75mm capillary tubes, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable No, Display Analog, Adapters Included (6) 1 to 2 mL, (8) 15 mL, Lab Rotor Material ABS with Nylon, Rotor Dia. 22.4 cm, Overall Depth 11 in, Overall Height 9 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- CAFRAMO Turbine Propellor Blade (A553)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- Lw Scientific Centrifuges