Shop All Centrifuges
Lw Scientific
Centrifuge, Usa E8, Fixed Speed, With Cr
Mfr # E8C-U8AF-CR03
Zoro # G6086961
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 in
- Standards CE, cUL, UL
- Capacity 6 x 1 to 2 mL, 8 x 15 mL, 8 x 75 mm Capillary Tubes
- Includes (2) 4-Place Crit Carriers, (6) Microtube Sleeves, (8) Large Tube Sleeves, (8) Small Tube Sleeves, 8-Place Angled Rotor, AC Adapter Power Cord
- Overall Height 9 1/2 in
Product Information
- Brand Lw Scientific
- MFR # E8C-U8AF-CR03
- Zoro # G6086961
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Width | 11 in |
Overall Height | 9 1/2 in |
Rotor Dia. | 22.4 cm |
Overall Depth | 11 in |
Maximum Test Tube Size | 4.9 in |
Rotor Diameter | 8 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 1ml to 2ml, 8 x 3ml to 4ml, 8 x 5ml to 15ml, 8 x 75mm capillary tubes, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable No, Display Analog, Adapters Included (6) 1 to 2 mL, (8) 15 mL, Lab Rotor Material ABS with Nylon, Rotor Dia. 22.4 cm, Overall Depth 11 in, Overall Height 9 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 10mm, COARSE (F260810C)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- QORPAK Bottle, 32 oz, PK12 (GLC-05091)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- Lw Scientific Centrifuges