Shop All Centrifuges
Lw Scientific
Centrifuge, Digital, 6 Tube, 1.5 to 2.0mL
Mfr # ZCC-06AD-02T3
Zoro # G3361036
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL
- Max. Speed - Lab Equipment 12,000 RPM
- Lab Rotor Type Angled
Product Information
- Brand Lw Scientific
- MFR # ZCC-06AD-02T3
- Zoro # G3361036
- UPC # 664816001738
- Country of Origin China
- Category Centrifuges
Dimensions
Width | 6.3" |
Overall Depth | 7 7/8 in |
Maximum Test Tube Size | 2 in |
Height | 5.1" |
Overall Width | 6 1/4 in |
Overall Height | 5 1/8 in |
Tube Size | 1.5 to 2.0mL |
Rotor Dia. | 3 in |
Rotor Diameter | 3 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (6) 1.5 to 2 mL, Lab Rotor Material Plastic, Rotor Dia. 3 in, Overall Depth 7 7/8 in, Overall Height 5 1/8 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- LEISURE TIME Test Strips 1.5 oz (45005A)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- Lw Scientific Centrifuges