Shop All Centrifuges
Lw Scientific
Centrifuge, Benchtop, 29.2 cm Rotor Dia.
Mfr # M5C-24AU-15T1
Zoro # G601059633
product price: $1,724.99
/ea
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 16.5 in
- Color Silver
- Speed Control Variable
- Maximum Test Tube Volume 15 mL
- Motor Type Brushless DC
Product Information
- Brand Lw Scientific
- MFR # M5C-24AU-15T1
- Zoro # G601059633
- UPC # 00664816003688
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Depth | 16.5 in |
Overall Height | 11.5 in |
Overall Width | 16 in |
Rotor Dia. | 29.2 cm |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 24 x 3 to 15mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (24) 3ml to 4ml, (24) 5ml to 15ml, Lab Rotor Material Aluminum, Rotor Dia. 29.2 cm, Overall Depth 16.5 in, Overall Height 11.5 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS BRIX Refractometer, 0-32%, +/-0.01% Accuracy (R9500)
- UNITED SCIENTIFIC Media/Storage Bottle, 5000 mL (BM5000)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope (22461)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- Lw Scientific Centrifuges