Shop All Sieves
Lw Scientific
Blood Rocker, 24 CPM, 16 Tube
Mfr # MXL-BLF7-16T1
Zoro # G3949477
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Rocker
- Platform Length - Lab Equipment 4.5 in
- Platform Width - Lab Equipment 12 in
- Overall Depth 13 1/2 in
- Standards FDA Approved
Product Information
- Brand Lw Scientific
- MFR # MXL-BLF7-16T1
- Zoro # G3949477
- Country of Origin Taiwan, Province of China
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 4.5 in |
Platform Width - Lab Equipment | 12 in |
Overall Depth | 13 1/2 in |
Overall Height | 4 in |
Width | 5-1/4" |
Height | 4" |
Length | 13-1/2" |
Overall Width | 5 1/2 in |
Platform Length | 4 1/2 in |
Platform Width | 12 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 4.5 in, Platform Width - Lab Equipment 12 in, Load Capacity 2 lb, Speed Range 0 to 24 rpm, Capacity - Lab Equipment 16 x 15 mL, Operating Temp. Range Ambient, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 60, Voltage 110, Overall Depth 13 1/2 in, Overall Height 4 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Glass for Small Breakable Key Box AX1183 (AF12718)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- RAPITEST Meter Moisture W/Probe (1820)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- ADVANTECH MANUFACTURING Sieve, #7, B/S, 8 In, Full Ht (7BS8F)
- ADVANTECH MANUFACTURING Wire Cloth Laboratory Test Sieve, Fine (100SS12I)
- KILLARK Lubricant, Thread, 6 Oz (LUBG-6)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- Lw Scientific Sieves