Shop All Lab Incubators
Lw Scientific
20 Liter, Incubator
Mfr # iCL-020L-D071
Zoro # G702192505
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lw Scientific
- MFR # iCL-020L-D071
- Zoro # G702192505
- Country of Origin United States
- Category Lab Incubators
Description
The digitally controlled USA Incubators from LW Scientific are perfect for various applications such as cultures, egg incubation, test kits, and other microbiological uses in pediatric, physician, and hospital labs. This new line of incubators is designed, engineered, and assembled in the USA by LW Scientific Atlanta. They provide better temperature stability and accuracy with the digital PID microprocessor controls, and the convection heat provides excellent heat distribution and uniformity. The LED temperature display shows constant temperature in Celsius or Fahrenheit, and the aluminum and stainless steel components are corrosion resistant and easy to clean.
The LW Scientific Incubator is perfect for labs requiring better temperature accuracy and a small footprint.
The LW Scientific Incubator is perfect for labs requiring better temperature accuracy and a small footprint.
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
- SP BEL-ART Serum Vial Rack for 16-20mm Vials (F18513-2040)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- Lw Scientific Lab Incubators