Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish
Mfr # 412-36 Acop-u/d-7-17
Zoro # G010155827
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 9 1/4"
- Height 17"
- Watts 100
- Lens Material Ceramic
Product Information
- Brand Luxury Lighting
- MFR # 412-36 Acop-u/d-7-17
- Zoro # G010155827
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 9 1/4" |
Height | 17" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Antique Copper |
Glass Color | Antique Copper |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Description
The starburst motif of this backlit half-cylinder outdoor wall light will enhance your deck, porch or patio. Constructed of durable ceramic, the large sconce can withstand all types of weather conditions humid or dry, hot or cold. It's UL listed for wet locations which means it won't rust or corrode even if exposed to direct rain. The up/down light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. There's no glaring light to disturb the neighbors. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
- •Large ceramic backlit half cylinder wall light with starburst cutout in antique copper finish (diffuser included)
- •DIMENSIONS: 17" High x 9.25" Wide x 5.25" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- LEVITON Fluorescent Starter, 20W, Number of Pins 2 (13886)
- FEIT ELECTRIC BR30 E26 Medium LED Floodlight Bulb Color Changing 65 Watt Equivalence 1 pk (BR30/65W/RGB)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- Luxury Lighting Outdoor Wall Lights