Shop All Outdoor Wall Lights
Luxury Lighting
Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage
Mfr # 411-80 Sage u/d 7-17
Zoro # G510155860
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 7 1/2"
- Height 13"
- Watts 100
- Lens Material Ceramic
Product Information
- Brand Luxury Lighting
- MFR # 411-80 Sage u/d 7-17
- Zoro # G510155860
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2" |
Height | 13" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Sage |
Glass Color | Sage |
Number of Light Bulbs Required | 1 |
Type | Hardwired |
Light Distribution Shape | Standard |
Description
This backlit half-cylinder wall light with vine cutouts will enhance your deck, porch or patio. Constructed of durable ceramic, it can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need!
- •Medium size ceramic backlit half cylinder wall light with vine cutout in sage paint finish (diffuser included)
- •DIMENSIONS: 13" High x 7.5" Wide x 4.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- NORMAN LAMPS 60 Watt Shatterproof Light Bulb (1220)
- ILC Replacement for Subzero Wlf7006999 replacement light bulb lamp (WLF7006999)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUCECO 6.8W Solar Guardian PIR Wall Light, 750lm, 4000K, IP44, Black (LEXS80B40)
- Luxury Lighting Outdoor Wall Lights