Shop All Server Switches & Adapters
Luxul
Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw
Mfr # AMS-1816P
Zoro # G5766876
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Width 8.3"
- Product Type Layer 3 Switch
- Length 17.4"
- Height 1.8"
Product Information
- Brand Luxul
- MFR # AMS-1816P
- Zoro # G5766876
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 8.3" |
Length | 17.4" |
Height | 1.8" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- BELKIN WaveRest Gel Mouse Pad Black (F8E262-BLK)
- ILC Replacement for Sonos Controller Cb200 (CONTROLLER CB200 SONOS)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- INTEL Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (XXV710DA2)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- LANTRONIX Network Adapter Dce (10449061)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- Luxul Server Switches & Adapters