Shop All Server Switches & Adapters
Luxul
12-Port 8 Poe Plus Gigabit Managed Switch
Mfr # XMS-1208P
Zoro # G5757968
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Product Type Layer 3 Switch
- Power Consumption 170 W
- Power Source Power Supply
- Length 9.5"
Product Information
- Brand Luxul
- MFR # XMS-1208P
- Zoro # G5757968
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Length | 9.5" |
Width | 8.7" |
Depth | 9.5" |
Details
Product Type | Layer 3 Switch |
Power Consumption | 170 W |
Power Source | Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- K-TOOL INTERNATIONAL K Tool International KTIXDBT60W XD Portable XD POWER Bluetooth Speaker (KTIXDBT60W)
- PRESTIGE Keyboard Shelf, CPU Plat, White Chocolate (99830-2152)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- Luxul Server Switches & Adapters