PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack
Mfr # LR31634-4PK
Zoro # G607581091
Key Features
- Average Light Bulb Life 15000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape PAR38
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR31634-4PK
- Zoro # G607581091
- UPC # 688099258849
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.11 |
Height | 4.72 |
Width | 4.72 |
Details
Average Light Bulb Life | 15000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 15 |
Lumens | 1250 Lumens |
Light Color | Bright White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Plastic |
Standards | UL Listed |
Bulb Primary Application | Spot Lighting, Flood Lighting, Light Fixture |
Bulb Beam Angle | 40 Degrees |
CRI | 80 |
Wattage Equivalency | 90W |
Description
Luxrite Dusk to Dawn Light Bulbs - Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which automatically turn on and off depending on the time of day. Even when you are not home, these lights will turn on when it gets dark and illuminate the area. No hands on action is necessary, allowing it to conserve energy when needed. Not only will you save from the automatic sensing feature but they only use 15W of power comparable to a 90W incandescent bulb. Featuring a wet location rating, these can come in contact with rain and water and still produce continuous light without interruption. These are a reliable choice for outdoor lighting in your patio, porch, front yard, back yard, garage, security floodlight fixtures, driveways, and more!
- •DUSK TO DAWN - Automatically have your outdoor light bulbs turn on and off depending on the time of day. These dusk to dawn light bulbs sense when it starts to get dark and will turn on instantly. When the sun comes up, they will turn back off and conserve energy. No hands on action needed to control your exterior lights. You will have the convenience and safety knowing your lights are providing bright light even when you are not home.
- •BUILT TOUGH - Each PAR38 dusk to dawn outdoor light bulb is constructed to handle the harsh outdoors to continue producing light to your home. With the wet location rating, these light sensing bulbs can be directly exposed to rain and water without issues. Use them in your security flood light fixtures, ground stakes as up lights, backyard, front entryway, soffits and under eaves, and more.
- •SAVE ENERGY - The ideal way to conserve energy with a dusk to dawn led flood light bulb with automatic light sensor that turn off during the day and turn on at night. Each LED PAR38 bulb uses only 15W of power to replace standard 120W incandescent lights, which saves you 87% on your electricity and lasts 10x longer.
- •CONTINUOUS LIGHT - Built with an astounding 25,000 hours of lifetime which means no replacement will be needed for the next 22 years. You can trust that each photocell light bulb will continue working to provide light to your home year after year. Use these dusk to dawn outdoor lighting bulbs for your recessed ceiling can, driveway, garage, patio, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a dusk to dawn LED bulb that provides quality light to your interior or exterior. Each sun sensing light bulb features a dusk to dawn photocell sensor, comes UL listed for your safety, wet rated for reliability, has a 40° beam angle, and is backed by a 3 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- PROSKIT Personal Magnifier (MA-016)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- HALO Reflector Cone, 426 (426H)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR21638-6PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34190-4PK)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 4-Pack (LR21473-4PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 30-Pack (LR34158-30PK)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- CURRENT GE C7 E12 (Candelabra) LED Light Bulb Soft White 4 Watt Equivalence , 2PK (93129196)
- Luxrite LED Light Bulbs