PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 3500K Natural White Dimmable E26 Base 12-Pack
Mfr # LR31607-12PK
Zoro # G107580792
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3500K
- Bulb Shape PAR30
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR31607-12PK
- Zoro # G107580792
- UPC # 688099259549
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.74 |
Length | 4.52 |
Height | 3.74 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3500K |
Bulb Shape | PAR30 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 11 |
Lumens | 850 Lumens |
Light Color | Natural White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Spot Lighting, Flood Lighting, Recessed Lighting |
Housing Material | Plastic |
Bulb Beam Angle | 40 Degrees |
Wattage Equivalency | 75 |
CRI | 80 |
Standards | Energy Star, UL Listed |
Description
Luxrite PAR30 LED Flood Lighting - Enjoy energy efficient lighting in the exterior and interior of your home while still having better than standard quality light output. Each par30 flood light bulb only uses 11 watts of electricity but provides 850 lumens of vivid, colorful light which out classes traditional 75 watt incandescent light bulbs. With it's wet location rating, you can reliably use these in any space and not have to worry about the weather or conditions. You'll gain quality light not only in your interior but your exterior will provide continuous light without issue. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come UL listed so you know you are getting the best in indoor and outdoor lighting. With it's durable construction, you can use these in any area with full confidence. Apply these lights to your soffit, eave, patio, garage, basement, recessed cans, indoors, outdoors, and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •WET RATED - Get the most out of your lighting with LED par30 bulbs that are able to handle rough conditions with it's wet location rating. Built with a durable construction that makes it ideal for indoor and outdoor use to provide quality light regardless of the conditions. Use these in your patio, recessed can, garage, soffit, bathroom, driveway, or any space requiring vivid spot lighting.
- •DIMMABLE - Control the brightness of your home lighting with the ability to reduce from 100-10% lighting output. Set your LED spotlight bulb according to your mood and take delight in a pleasant atmosphere every time. Adjust your lighting in ideal applications like your kitchen, living room, office, and more.
- •SAVE ENERGY - Lower your electricity usage by 85% when your replace your 75 watt incandescent PAR 30 light bulb with an 11 watt PAR30 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- SATCO Satco 80-1997 Bayonet Base Double Contact Socket 36-in. Leads (80/1997)
- ELCO LIGHTING LED Trilene™ Track Fixture (ET615CT3DW)
- ILC Replacement for I.h.p. P-150 replacement light bulb lamp (P-150 I.H.P.)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21423-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 12-Pack (LR21574-12PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21450-4PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34075-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Daylight Dimmable E26 Base 12-Pack (LR21428-12PK)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- Luxrite LED Light Bulbs