PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 12-Pack
Mfr # LR31601-12PC
Zoro # G207580463
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape PAR20
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR31601-12PC
- Zoro # G207580463
- UPC # 688099259914
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 2.48 |
Length | 3.18 |
Width | 2.48 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | PAR20 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 7 |
Lumens | 500 Lumens |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Spot Lighting, Flood Lighting, Recessed Lighting |
Wattage Equivalency | 50 |
Light Color | Soft White |
CRI | 80 |
Bulb Beam Angle | 40 Degrees |
Standards | Energy Star, UL Listed |
Description
Luxrite PAR20 LED Spot Lighting - Enjoy energy efficient lighting in the exterior and interior of your home while still having better than standard quality light output. Each par20 flood light bulb only uses 7 watts of electricity but provides 500 lumens of vivid, colorful light which out classes traditional 50 watt incandescent light bulbs. With it's wet location rating, you can reliably use these in any space and not have to worry about the weather or conditions. You'll gain quality light not only in your interior but your exterior will provide continuous light without issue. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come UL listed so you know you are getting the best in indoor and outdoor lighting. With it's durable construction, you can use these in any area with full confidence. Apply these lights to your track lights, patio, garage, basement, recessed cans, stove range hoods, indoors, outdoors, and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •DIMMABLE - Control the brightness of your home lighting with the ability to reduce from 100-10% lighting output. Set your LED spot light bulbs according to your mood and take delight in a pleasant atmosphere every time. Adjust your lighting in ideal applications like your kitchen, living room, bedroom, bathroom, office, and more.
- •WET RATED - Get the most out of your lighting with PAR 20 LED bulbs that are able to handle rough conditions with it's wet location rating. Built with a durable construction that makes it ideal for indoor and outdoor use to provide quality light regardless of the conditions. Use these in your patio, recessed can, track light fixture, basement, range hood, or any space requiring vivid spot lighting.
- •SAVE ENERGY - Lower your electricity usage by 86% when your replace your 50 watt incandescent par20 spot light bulb with a 7 watt LED par 20 flood light bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for First Street Full Spectrum Floor Lamp replacement light bulb lamp (FULL SPECTRUM FLOOR LAMP FIRST STREET)
- ILC Replacement for Halco El/mdt 27W replacement light bulb lamp (EL/MDT 27W HALCO)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- LUXRITE COB LED Corn Bulb 36/54/63W3 CCT Selectable Up to 9300LM 100-277V E39 Base (LR41607-1PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3000K Soft White Dimmable Base 12-Pack (LR34156-12PK)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31601-4PC)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 24-Pack (LR21575-24PK)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- Luxrite LED Light Bulbs