PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 2700K Warm White Dimmable E26 Base 4-Pack
Mfr # LR21400-4PK
Zoro # G707580987
Key Features
- Average Light Bulb Life 15000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 2700K
- Bulb Shape PAR16
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21400-4PK
- Zoro # G707580987
- UPC # 684500783047
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2 |
Length | 2.8 |
Height | 2 |
Details
Average Light Bulb Life | 15000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 2700K |
Bulb Shape | PAR16 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 5.5 |
Lumens | 450 Lumens |
Housing Material | Plastic |
Bulb Beam Angle | 40 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Flood Light Fixtures, Spot Light Fixtures, Recessed Lights |
CRI | 80 |
Wattage Equivalency | 50 |
Standards | ETL Listed |
Light Color | Warm White |
Description
Luxrite PAR LED Lighting Series - Offering you the perfect replacement to your standard halogen par16 light bulbs. These par16 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 120V spotlight bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, range hoods, and much more. Each light bulb is dimmable so you can control your lighting at all hours of the day. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Giving you 450 lumens of crisp, quality lighting that is perfect for any atmosphere and more efficient than your standard par16 bulb. Each LED spotlight bulb provides a 40° beam angle for precise lighting to your indoor and outdoor space.
- •DIMMABLE - Control the brightness of your LED spot light bulbs with the ability to reduce from 100-10% lighting output. Set your par 16 LED bulbs according to your mood and take delight in a pleasant atmosphere every time. Ideal for kitchens, bedrooms, bathrooms, track lights, spotlights, range hood, living room, suitable for enclosed fixtures, and more.
- •SAVE ENERGY - Lower your electricity usage by 89% when your replace your 50 watt halogen bulb with a 5.5 watt LED par16 bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- SUNLITE LED Dimmable Frosted Glass Brushed Nickel 4000K Cool White Curved Glass Wall Sconce Fixture (49156-SU)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- ILC Replacement for Ushio 1000408 replacement light bulb lamp (1000408 USHIO)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 25-Pack (LR34075-25PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21552-16PK)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21592-12PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 2700K (Warm White) Dimmable E26 Base 4-Pack (LR21280-4PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21440-24PK)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- Luxrite LED Light Bulbs