MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 12-Pack
Mfr # LR21502-12PK
Zoro # G107580938
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type GU10
- Bulb Color Temp. 4000K
- Bulb Shape MR16
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21502-12PK
- Zoro # G107580938
- UPC # 680332688321
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.97 |
Length | 2.15 |
Height | 1.97 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | GU10 |
Bulb Color Temp. | 4000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 6.5 |
Lumens | 500 Lumens |
Light Color | Cool White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 40 Degrees |
Bulb Primary Application | Track Lighting, Range Hood |
CRI | 80 |
Wattage Equivalency | 50 |
Housing Material | Plastic |
Standards | ETL Listed |
Description
Luxrite MR16 LED Lighting - Offering you the perfect replacement to your standard halogen mr16 lighting. These mr16 gu10 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 120V mr16 bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, and even in enclosed fixtures. Each light bulb is dimmable so you can control your lighting at all hours of the day. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Giving you 500 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard gu10 bulb. Provide more light to your kitchen, bedroom, living room, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your range hood light bulbs with the ability to reduce from 100-10% lighting output. Set your mr16 LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 87% when your replace your 50 watt mr16 halogen bulbs with 6.5 watt mr 16 LED bulbs. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- LALIA HOME Elephant Table Lamp with Fabric Shade (LHT-5033-BW)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 16-Pack (LR21431-16PK)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 2-Pack (LR42350-2PK)
- LUXRITE CA11 LED Light Bulbs 5W (60W Equivalent) 450LM 2700K Warm White Dimmable E12 Candelabra Base 24-Pack (LR21563-24PK)
- LUXRITE T4 LED Light Bulb 4.2W (40W Equivalent) 500LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR24655-6PK)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 4-Pack (LR34231-4PK)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- Luxrite LED Light Bulbs