Mini LED Light Bulbs 3W (35W Equivalent) 140LM 2700K Warm White G8 Base 6-Pack
Mfr # LR24609-6PK
Zoro # G107580600
Key Features
- Average Light Bulb Life 30000 Hours
- Bulb Base Type G8
- Bulb Color Temp. 2700K
- Bulb Shape Mini
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR24609-6PK
- Zoro # G107580600
- UPC # 680332687829
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 0.51 |
Length | 1.5 |
Width | 0.51 |
Details
Average Light Bulb Life | 30000 Hours |
Bulb Base Type | G8 |
Bulb Color Temp. | 2700K |
Bulb Shape | Mini |
Bulb Technology | LED |
Voltage | 120 |
Watts | 3 |
Lumens | 140 Lumens |
Wattage Equivalency | 35 |
CRI | 70 |
Bulb Beam Angle | 360 Degrees |
Indoor/Outdoor Usage | Indoor Use |
Bulb Primary Application | Light Fixtures, Lamps |
Housing Material | Silicone |
Light Color | Warm White |
Description
Luxrite Mini Bi-Pin LED Bulb Series - Offering you the perfect replacement to your standard halogen g8 lighting. These g8 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 120V g8 bulb can be utilized in a number of lighting fixtures which include chandeliers, under cabinet lights, sconces, desk lamp, ceiling fans, accent lighting and much more. Durable silicone coating construction and low heat generation with these bi-pin bulbs allow them to be handled in a care free manner without worrying of breakage. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •APPLICATION - Our gy6.35 12v LED bulb can be used for chandeliers, puck lights, under cabinet lighting, counter lighting, pendant lighting and much more.
- •INSTANT ON - No delay or warm up time needed, get the lighting you deserve at the flip of a switch. Enjoy the full brightness of these LED gy6.35 base bulbs as soon as you need it.
- •SAVE ENERGY - Lower your electricity usage by 91% when your replace your 35 watt 12v halogen bulb with a 3 watt gy6.35 base LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Cfd26w/4p/835 replacement light bulb lamp (CFD26W/4P/835 SATCO)
- SYLVANIA TW LED G16.5 DL 40W 2PK (40849)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21602-6PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 6-Pack (LR21434-6PK)
- LUXRITE G16.5 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 16-Pack (LR21611-16PK)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- Luxrite LED Light Bulbs