Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 6-Pack
Mfr # LR41021-6PK
Zoro # G007581271
Key Features
- Width 0.01
- For Use With New Construction, Old Construction, Remodel
- Height 5.75
- Housing Material Metal
Product Information
- Brand Luxrite
- MFR # LR41021-6PK
- Zoro # G007581271
- UPC # 697333248980
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 0.01 |
Length | 5.75 |
Height | 5.75 |
Details
For Use With | New Construction, Old Construction, Remodel |
Housing Material | Metal |
Description
Luxrite 4 Inch Downlight Goof Ring - Mistakes happen and we understand that. Sometimes during installation you might scratch your drywall, mis-cut your ceiling hole, or damage your ceiling which makes it look messy. Instead of trying to patch or correct these mistakes, just cover them up with an easy to apply goof ring. These trim rings sit between your drywall and lighting fixtures which hides the damage on your ceilings, making everything clean and tidy. Usable with 4 inch recessed ceiling lights and can lights, pendant lights, semi flush lighting fixtures, pendant lights and more. Made with a metal construction which holds up stronger than the plastic and foam alternative. Lightweight design makes it easy to apply so there is a no hassle installation. Outer Diameter: 5.75 Inches and Inner Diameter: 4.25 Inches.
- •EASY COVER UP - Whether your drywall is chipped, scratched, torn, or mis-cut from previous installations, you can cover those damaged or oversized holes with this clean, white metal goof ring which will mask those flaws and have your ceilings looking neat and tidy.
- •DIMENSIONS - Outer Diameter is 5.75 inches and Inner Diameter is 4.25 Inches. Be sure to measure your lights to make sure this is the right sized goof plate for you.
- •PREMIUM DESIGN - A strong metal construction which will hold up better compared to other flimsy plastic or foam trim rings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- ILC Replacement for TCP 48932/65k replacement light bulb lamp (48932/65K TCP)
- ILC Replacement For IWASAKI LU1000 (LU1000)
- ILC Replacement for Osram Sylvania 68846 replacement light bulb lamp (68846 OSRAM SYLVANIA)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 12-Pack (LR41021-12PK)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- ELCO LIGHTING 6 Metal and Plastic Trim Rings" (RM7BZ)
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RM4B)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912CP)
- Luxrite Recessed Lighting Trims