CA11 LED Light Bulb 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 16-Pack
Mfr # LR21637-16PK
Zoro # G407580843
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 4000K
- Bulb Shape CA11
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21637-16PK
- Zoro # G407580843
- UPC # 697333248447
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.25 |
Width | 1.37 |
Height | 1.37 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 4000K |
Bulb Shape | CA11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 7 |
Lumens | 800 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | UL Listed |
Wattage Equivalency | 100 |
Bulb Beam Angle | 330 Degrees |
CRI | 80 |
Light Color | Cool White |
Housing Material | Glass |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips will not only save you energy but are eye catching in any space. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Constructed to be equivalent to 100 watts which means you'll brighten your space and eliminate dark, shady areas which is not typically seen with chandelier bulbs. Bright enough to let you see better but not harsh on the eyes. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Make your space shine bright with 100W equivalent candle light bulbs that produce an astounding 800 lumens of crisp light to your space. Enough light to see more in your room but not harsh on the eyes. Don't have any dark corners or shady areas compared to typical e12 bulbs that are only as bright as 40 watt or 60 watt incandescent filament bulbs.
- •DIMMABLE - Use these lights with a dimmer to adjust the brightness of your LED candelabra bulbs with the ability to dim from 100-10% lighting output. Set your LED chandelier bulbs according to your mood and take delight in a pleasant atmosphere every time. Ideal use in your chandelier, sconce, ceiling fan, ceiling fixture, wall lamp, kitchen, bedroom, bathroom, or any indoor and outdoor location since these come damp location rated.
- •EDISON DESIGN - Constructed to appear like the classic edison light bulbs with clear glass and beautiful LED filaments that will not only brighten your room better but keep going for years and years. Built with 10,000 hours of lifetime which means no replacement will be needed for the next 9 years. Each edison candle led light bulbs lasts 6x longer than traditional 100 watt candelabra bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Black No 300 lm lm (HCSW21E)
- SATCO Bulb, LED, 18W, T8, Recessed Double Contact HO/VHO Base, LFL Replacement (S16404)
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21442-24PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21422-16PK)
- HAPPYLIGHT 4 ft. 120 watt LED Shop Light (HA2670026)
- Luxrite LED Light Bulbs