B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack
Mfr # LR21602-6PK
Zoro # G707581052
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21602-6PK
- Zoro # G707581052
- UPC # 680332689779
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.3 |
Length | 3.5 |
Width | 1.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 5 |
Lumens | 550 Lumens |
Bulb Beam Angle | 330 Degrees |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Standards | UL Listed |
Light Color | Warm White |
Wattage Equivalency | 60 |
CRI | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Glass |
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips are not only saving you energy but are eye catching in any space. A solid construction with E26 medium base make these the ideal choice for standard and decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 91% when you replace your 60 watt incandescent candelabra bulbs with a 5 watt e26 LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your standard base candelabra light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful torpedo candle light bulbs with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with an intermediate e26 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41535W)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/835/A/ECO)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- BULBRITE 60-Watt Equivalent T6 Dimmable Mini-Candelabra LED Light Bulb Soft White Light, 2PK (861601)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21443-12PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34079-4PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 6-Pack (LR21473-6PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 6-Pack (LR21483-6PK)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 16-Pack (LR21575-16PK)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 2-Pack (LR31634-2PK)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- Luxrite LED Light Bulbs