A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 2-Pack
Mfr # LR21451-2PK
Zoro # G807581075
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape A21
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21451-2PK
- Zoro # G807581075
- UPC # 684500778548
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 2.8 |
Width | 2.8 |
Length | 5.5 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | A21 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 22 |
Lumens | 2550 Lumens |
Wattage Equivalency | 150 |
Standards | Energy Star, UL Listed |
Light Color | Soft White |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 220 Degrees |
CRI | 80 |
Housing Material | Plastic |
Description
Luxrite Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a21 LED light bulb only uses 22 watts of electricity and provides 2550 lumens of vivid, colorful light which out classes traditional 150 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you a high 2550 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 150 watt light bulb. Provide more light to your fixtures, ceiling fans, porch, patio, garage, sconces, post lamps, porch, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your indoor and outdoor lighting with the ability to reduce from 100-10% lighting output. Set your a-21 dimmable LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 150 watt incandescent light bulb with a 22 watt A21 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- LITHONIA LIGHTING Recessed Trim, Clear Diffuse, Narrow Flng (7O2 A)
- ILC Replacement for Electraflash 141st (141ST ELECTRAFLASH)
- ELK HOME Sleeping King Frog 12.3'' High 1-Light Table Lamp, Multicolor (91-740)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34079-6PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 6-Pack (LR21424-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21431-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 3000K Soft White Dimmable GU5.3 Base 6-Pack (LR21405-6PK)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V (S11303)
- Luxrite LED Light Bulbs