A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable GU24 Base 16-Pack
Mfr # LR21463-16PK
Zoro # G307580486
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type GU24
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21463-16PK
- Zoro # G307580486
- UPC # 686162846108
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.38 |
Height | 2.3 |
Width | 2.3 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | GU24 |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
Light Color | Bright White |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Wattage Equivalency | 60 |
Standards | UL Listed |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Bulb Beam Angle | 220 Degrees |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite GU24 LED light bulb only uses 9 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these A19 LED light bulbs cut your costs by 85% but they come damp rated and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Each gu24 LED bulb provides 800 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 60 watt light bulbs. Provide more light to your ceiling fans, bedroom, kitchen, patio, living room, office, bedroom, porch, pendant fixtures, or any indoor and outdoor space for brighter home lighting.
- •DIMMABLE - Control the brightness of your ceiling fixtures and home lighting with the ability to reduce from 100-10% lighting output. Set your LED gu24 bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 60 watt incandescent light bulb with an 9 watt a19 gu24 base LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- ILC Replacement for Orascoptic Zeon Lumenarc replacement light bulb lamp (ZEON LUMENARC ORASCOPTIC)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31602-12PC)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 16-Pack (LR21431-16PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 6500K Soft White Type A+B G13 Base 12-Pack (LR34190-12PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 4-Pack (LR34157-4PK)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- Luxrite LED Light Bulbs