A19 LED Light Bulbs 8W (60W Equivalent) Green Colored Bulbs Non-Dimmable E26 Base 6-Pack
Mfr # LR21492-6PK
Zoro # G507580460
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Shape A19
- Bulb Technology LED
- Voltage 120
Product Information
- Brand Luxrite
- MFR # LR21492-6PK
- Zoro # G507580460
- UPC # 688099259198
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Length | 4.25 |
Height | 2.36 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 8 |
Standards | UL Listed |
Wattage Equivalency | 60 |
Light Color | Green |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 220 Degrees |
Housing Material | Plastic |
CRI | 80 |
Description
Luxrite A19 LED Colored Light Bulbs - Express yourself with these colored LED bulbs that will brighten your space with vivid color that you will enjoy. Available in a variety of colors, so you can mix and match other colored bulbs together for a unique twist to your space. You can use these for general home lighting, holidays, events, special occasions, or make parties a blast with lights that will really bring out your spirit. Each light bulb is equivalent to a 60 watt incandescent but only uses 8 watts of power, which means not only will you get to enjoy a colorful space but you will also save energy while doing it. With it's damp location rating, you'll be able to use these in almost any location without issue. Along with it's energy savings, these will also last 8 times longer than traditional lights with it's 10,000 hour lifetime. Built to last, you can use these lights year after year and not have to think about getting replacements. Zero flickering light, zero delay, and zero worry with Luxrite color light bulbs that are UL listed for your safety and come with a 2 Year Warranty.
- •COLORFUL LIGHT - Each green led light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are damp location rated to work in your preferred location. Bring color to your life with green lights that will show your spirit during Halloween, Christmas, St. Patrick's Day, or as accent lighting.
- •SAVE ENERGY - Cut the cost of your lighting with a color LED light bulb that is equivalent to 60 watt incandescents but only use 8 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •INSTANT ON - Get light at the moment you flip the switch! There is zero delay or charge time needed to get your green led light working for you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TARGET TECH K149130A (WW-7USD-6)
- ILC Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp (FV-08VQCL6 PANASONIC)
- ILB GOLD Bulb, HID Metal Halide Bt28 Ed28, Replacement For Westinghouse, Mh175/U/M57/E (MH175/U/M57/E)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- LUXRITE CA11 LED Light Bulbs 5W (60W Equivalent) 550LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR21595-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21443-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21421-4PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- LUXRITE T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21625-6PK)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- Luxrite LED Light Bulbs