A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 12-Pack
Mfr # LR21351-12PK
Zoro # G307580752
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape A15
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21351-12PK
- Zoro # G307580752
- UPC # 686162846801
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2 |
Length | 3.5 |
Height | 2 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 7 |
Lumens | 600 Lumens |
Wattage Equivalency | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Light Color | Soft White |
Standards | UL Listed |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Housing Material | Plastic |
Bulb Beam Angle | 220 Degrees |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a15 LED light bulb only uses 7 watts of electricity but provides 600 lumens of vivid, colorful light which out classes traditional 40 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 82% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 600 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 40 watt light bulbs. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, porch, living room, sconces, post lamps, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your ceiling fans and home lighting with the ability to reduce from 100-10% lighting output. Set your LED a15 bulb according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 82% when you replace your 40 watt incandescent light bulb with a 7 watt A-15 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- ILC Replacement for Verilux 27W Desk & Floor Lamp replacement light bulb lamp (27W DESK & FLOOR LAMP VERILUX)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- LUXRITE T4 LED Light Bulb 4.2W (40W Equivalent) 500LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR24655-6PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU10 Base 6-Pack (LR21500-6PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 8-Pack (LR21453-8PK)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- Luxrite LED Light Bulbs