6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack
Mfr # LR23834-4PK
Zoro # G207663340
Key Features
- Length 7.91
- Width 1.31
- Voltage 120120
- Height 7.91
- Lumens 1000 Lumens
Product Information
- Brand Luxrite
- MFR # LR23834-4PK
- Zoro # G207663340
- UPC # 697333248782
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.91 |
Width | 1.31 |
Height | 7.91 |
Details
Voltage | 120120 |
Lumens | 1000 Lumens |
Watts | 15 |
Lighting Technology | LED |
Fixture Shape | Round |
For Use With | Ceiling Lighting |
Beam Angle | 120 Degrees |
Features | Wet Rated |
CRI | 80 |
Housing Material | Metal |
Standards | ETL Listed |
Rated Life | 50000 Hours |
Description
Luxrite Motion Sensor LED Disk Light - Convenience is key for your everyday living and these motion activated disk lights help ease your day to day tasks by automatically turning on when you are in range. No more walking through dark areas of your home or having to reach for a light switch when your hands are full. With it's 30 second timer, you'll have continuous light as long as there is motion and can have these auto shutoff when you are out of range. Each disk light has integrated LED chips that provide bright, vivid light in all outdoor and indoor spaces which last 50,000 hours of use, or 45 years based on 3 hrs/day. Change the color of these lights to fit your space with the convenient cct switch attached to each fixture. Simply click the switch to the desired color temperature of 3000K soft white, 4000K cool white, or 5000K bright white for a perfect match to your interior or exterior. With the smooth trim design, each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •MOTION DETECTION - Make your life easier and enjoy a ceiling light fixture that will activate when motion is detected in your space during the day or night. There is no hands on action needed and you can forget about ever needing to touch a light switch. As long as there is continued motion these lights will remain on to provide continuous light. Once you leave the space, these lights have a 30 second timer that will shutoff your lights.
- •COLOR ADJUSTABLE - Not sure what flush mount ceiling light color temperature you are looking for in your home? Each 6 inch motion activated light fixture has a simple to use switch connected that can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your home lights will be adjustable through 3cct color temperatures until you find the perfect light to select for your space.
- •SENSOR RANGE - A slim and low profile design that installs directly to your home wiring and fits most 6in junction box for a flush to ceiling finish. Will detect motion within a 16FT range at 90° and can be installed up to 7.8FT high. With it's wet location rating, these are ideal for both indoor and outdoor locations such as closet, hallway, pantry, entryway, front door, utility room, patio, laundry room, and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 24-Pack (LR21407-24PK)
- CURRENT Ge2Pk 25W Clr Fan Bulb (22756)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 2-Pack (LR23834-2PK)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- LUXRITE 11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel (LR23340-1PK)
- LUXRITE 16 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 1920LM Dimmable (LR23293-1PK)
- CSH Brown Single Light Curio Light (LE.F101-02)
- Luxrite Flushmount Lights