6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack
Mfr # LR23951-6PK
Zoro # G407581345
Key Features
- Watts 12/16/20
- Height 7.48
- Standards Energy Star, UL Listed
- CRI 80
- Housing Material Metal
Product Information
- Brand Luxrite
- MFR # LR23951-6PK
- Zoro # G407581345
- UPC # 697333247907
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 7.48 |
Width | 4.42 |
Length | 7.48 |
Details
Watts | 12/16/20 |
Standards | Energy Star, UL Listed |
CRI | 80 |
Housing Material | Metal |
Voltage | 120-277 |
Description
Luxrite Commercial Recessed Lighting with 3 CCT Color and 3 Wattage Selectable - Get the most out of your home retrofit ceiling lights by choosing and LED downlight which allow you to switch between 3 different light colors which include 3000K Soft White, 4000K Cool White, and 5000K Bright White. Adjust your light color during installation until you have just the right light for your space. An ideal commercial space downlight that offers the highest amount of lumens for the size, when compared to residential ceiling lights. Not sure if you have enough light? These recessed lights also come with a selectable wattage switch which will produce more light output based on the wattages you choose. There are 3 choices with every light, 12W which produces 1140 lumens, 16W which produces 1520 Lumens, and 20W which gives you 1900 lumens of bright lighting. Each switch can be found on the back of the lighting fixture and gives you the best of a customizable experience until you find the light that fits just right. Take your experience even further when you use these lights with a 0-10V dimmer which allow you to smoothly dim from 100% to 10% light output for a pleasant atmosphere. With it's energy star rating for efficiency, UL and IC rating for your safety, wet location rating for reliable indoor and outdoor lighting, each fixture provides everything you need for a quality experience.
- •3 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your commercial space? Each 6 inch LED recessed light has a simple to use switch attached which can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your LED retrofit kit will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for your recessed light fixtures with the choice of using 12 watts, 16 watts, or 20 watts. As a high lumen option that is brighter than your average 6inch LED light, you can switch between wattages if you need more light throughout your space. Using 12W will offer 1140 lumens, 16W offers 1520 lumens, and 20W offers 1900 lumens of bright lighting! Move between wattages with a flick of the switch which is found on the back of the fixture.
- •DIMMABLE - Control the brightness of your 6" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a 0-10V dimmer. Adjust your recess lights to your preferred setting so you have just the perfect amount of lighting needed. With a wet location and IC rating, these LED recessed lighting 6 inch kits are ideal for all commercial spaces, new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Bulb Smd C9 Led Multi Bx25 (BU25-LEDFC9-TMU)
- METALUX Ft Led Striplite, 7400 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-74SL-LW-UNV-L840-CD1-U)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- GE GE Twin Light Socket Adapter, Light Almond, 54551 (54551)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 6-Pack (LR23743-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Baffle 4-Pack (LR24950 LR24955-4PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable (LR23233-1PK)
- FEIT ELECTRIC Rtf Kit Std Dim 9W Led 2700K (LEDR4/827/MED/2/R)
- Luxrite Recessed Lighting Kits