4" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable Black
Mfr # LR23759 LR23773-1PK
Zoro # G707581403
Key Features
- Watts 10
- Height 5.25
- Width 1.15
- Length 5.25
- Voltage 120120
Product Information
- Brand Luxrite
- MFR # LR23759 LR23773-1PK
- Zoro # G707581403
- UPC # 697333249130
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 5.25 |
Width | 1.15 |
Length | 5.25 |
Details
Watts | 10 |
Voltage | 120120 |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
CRI | 80 |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what color temperature you are looking for in your home when using LED recessed lights? Each 4 inch square LED ceiling light has a simple to use switch connected to the junction box that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home wafer lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow, shallow ceilings. Each low profile LED ceiling light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern square trim for a flush to ceiling finish, rounded back for new or exisiting cut outs, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 4" LED retrofit kit with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your downlights that will dim down to your preferred setting without flickering or issues. With a wet location and IC insulation safe rating, these ultra thin LED recessed lights are ideal for new and old construction, remodel, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- ILC Replacement for Philips 40a15/22 120v replacement light bulb lamp, 2PK (40A15/22 120V PHILIPS)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm (10001)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 16-Pack (LR23764-16PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1400LM Dimmable 8-Pack (LR23745-8PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable (LR23233-1PK)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- Luxrite Recessed Lighting Kits