3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable
Mfr # LR23751-1PK
Zoro # G707581489
Key Features
- Voltage 120120
- Housing Material Metal
- Length 3.75
- Width 1.02
- CRI 80
Product Information
- Brand Luxrite
- MFR # LR23751-1PK
- Zoro # G707581489
- UPC # 688099259372
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 3.75 |
Width | 1.02 |
Height | 3.75 |
Details
Voltage | 120120 |
Housing Material | Metal |
CRI | 80 |
Watts | 8 |
Standards | Energy Star, ETL Listed |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 27K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED ceiling light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern trim for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 3" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- ILC Replacement for Philips 300r/3fl replacement light bulb lamp (300R/3FL PHILIPS)
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- POWERZONE Flashlght Tactical Led 5W 500L (12093)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- LUXRITE Double Head Adjustable LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1400LM Dimmable Black (LR32184-1PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23793-4PK)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-WH)
- Luxrite Recessed Lighting Kits